Add More Items
View All Quick Selects
Below you can add an image for 'digital light meter' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, Thermoplastic, Light Almond, Screw Connection, 0.15 LB
Total Availability: In Stock
Check local availability
Book Price
$4.64
Each
Eaton M22 Modular Pushbutton, 22.5 MM, Extended, Momentary, Illuminated, Bezel: Silver, Button: Top Green, Bottom Red, Inscription: Top Start, Bottom Stop/ GB1, GB2, IP66, Nema 4X, 13, Light 100, 000 Hours, Button 200, 000 Operations
$49.51
Dimmer Switch, 1.75 Inch W X 1.25 Inch D X 4.25 Inch H Size; Tri-Color (Ivory, White, Light Almond) Finish; 1-Pole, 3-Way Operation Type; Ul (Canada and Us), Csa Approval; 120/277 Vac Voltage Rating; On/Off Preset Paddle Switch Operator Type
$106.70
Inline Splice Connector, White, For Use With Versatile Tape Light, 1 CT Package Quantity
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$5.23
Arealights A17 Up to 300W Slipfitter Kit
$39.02
Eaton General-Purpose Relay, D4 Series, DPDT Contact Configuration, Qty: 1, 120 V Coil, 5 A, 240 Vac/30 VDC Resistive Load, 2 A, 250 Vac/3 A, 30 VDC Inductive Full Load, 380 Vac/125 VDC Max. Operating Voltage
$19.33
CRS-H DEV30 J3 Pilot LT Green Jewel
$335.69
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V Ac, Back and Sidewired, White
$13.88
Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 20A 120/277V Ac, Back and Side Wired, White
$7.10
Switches and Lighting Control, Decorator Switch, Specification Grade, Three Way, 20A 120/277V Ac, Back and Side Wired, White
$10.78
Eaton Arrow Hart Industrial Grade Toggle Switch, Pilot Light, #14-10 Awg, 20A, Industrial, Flush, 120/277V, Back and Side, Screw, Red, Single-Pole, Single-Pole, Brass, Phenolic
$38.21
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Thermoplastic;Steel (Strap) Material, Light Almond, Zinc Plated (Strap), 0.13156 LB
$743.78
Per 100
Lutron Caseta Wireless Smart Lighting Lamp Dimmer
$64.66
1 Lamp, 24" Narrow Striplight, Nema Premium T8 Unv Electronic Ballast
Total Availability:
$62.61
This item is no longer available. Click to view alternate items.
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Light Almond, Screw Connection, 0.21 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$5.37
2 Lamp, 48" Wide Striplight, Nema Premium T8 Unv Electronic Ballast
$75.98
Decorator Switch, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Material, Light Almond, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) X 1.27 (W) X 4.19 (H) In, 0.15 LB
$622.11
Astronomical Time Switch, Astronomic Type; 2.63 Inch L X 1.69 Inch W X 1.88 Inch D Size; White Finish; Ul, Cul Approval; Indoor/Outdoor Lighting Application; 120 Vac At 50/60 HZ Voltage Rating
$80.79
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 In Length, 1.0 In Width, 3.31 In Height, Thermoplastic, Light Almond, Weather Resistant;Impact Resistant, Corrosion Resistant, 0.1400 LB
$394.37
Led Steplight, Polycarbonate Housing Material, Light Almond, 120 V Ac, <3 W, 6000 to 6500 K, Non Dimmable, 6 Lamps, 40000 H Average Life, 4.2 In Height, 1.73 In Width, 1.38 In Depth, 0 °C Operating Temperature, +40 °C Operating Temperature, 0.26 LB
$34.04
20
Popularity
Default